Limit Switch
- Mfr # E50KL547
- Zoro # G923361247
product price:Â
$
83.25
/ea
Key Features
Roller Width
0.32 in
Manufacturer Warranty Length
1 yr
Compatible with Brand
Eaton
Compatible with Series
E50
Compatible Manufacturer Part Number
10316, E50, E50 6P+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50KL547
- Zoro #
- G923361247
- UPC #
- 782113302096
- Country of Origin
- Mexico
- Compatible with Brand
- Eaton
- Compatible with Series
- E50
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Arm Adjustability
- Fixed
- IP Rating
- IP67
- Item
- Limit Switch Lever Arm
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Roller Material
- Nylatron
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Arm Material
- Stainless Steel
- Roller Position
- Front
- Actuator Style
- Roller-Lever Arm
- Series
- E50
- Operating Temperature - Minimum
- 10 Degrees F
- Operating Temperature - Maximum
- 200 Degrees F
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Series
- E50
- For Use With
- E50
Dimensions
- Roller Width
- 0.32 in
- Manufacturer Warranty Length
- 1 yr
- Arm Depth
- 2.5 in
- Arm Length - Maximum
- 2.5 in
- Roller Diameter
- 0.75 in
- Arm Width
- 0.67 in
- Arm Length - Minimum
- 2.5 in
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Nylatron, Arm Width 0.67 in, Arm Depth 2.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.