Shop VIKAN
See all product information
Create Account
Microfiber Socket Mop with Handle
- Mfr # 96006
- Zoro # G723356979
product price:Â
$
69.99
/ea
Key Features
Frame Width
3 in
Handle Material
Aluminum
Mop Head Width
2 3/8 in
Mop Connection Type
Threaded
Includes Wet Mop Tailband
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96006
- Zoro #
- G723356979
- UPC #
- -
- Country of Origin
- Multiple
- Handle Material
- Aluminum
- Mop Connection Type
- Threaded
- Includes Wet Mop Tailband
- No
- Handle Connection Type
- Threaded
- Item
- Socket Mop
- Dry Weight
- 0 lb
- Handle Color
- Yellow
- Frame Material
- Plastic
- Includes Reservoir
- No
- Connection Thread Type
- European
- Includes Handle
- Yes
- Includes
- (5) Mop Heads
- Mop Style
- Strip
- Mop Head Material
- Microfiber
Dimensions
- Frame Width
- 3 in
- Mop Head Width
- 2 3/8 in
- Mop Head Depth
- 13 3/4 in
- Maximum Handle Length
- 59 in
- Frame Depth
- 1 in
Description
Socket Mop, Product Type Wet Mop, Mop Connection Type Threaded, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 2 3/8 in, Mop Head Depth 13 3/4 in, Launderable Yes, Mop Head Color Yellow, Handle Color Yellow, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 0 lb, Mop End Type Cut, Includes Wet Mop Tailband No, Connection Thread Type European, Frame Depth 1 in, Frame Width 3 in, Includes (5) Mop Heads, Frame Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.