Microfiber Socket Mop with Handle
- Mfr # 96002
- Zoro # G023353852
product price:Â
$
69.99
/ea
Key Features
Dry Weight
0 lb
Handle Connection Type
Threaded
Connection Thread Type
European
Maximum Handle Length
59 in
Includes Wet Mop Tailband
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96002
- Zoro #
- G023353852
- UPC #
- -
- Country of Origin
- Multiple
- Dry Weight
- 0 lb
- Handle Connection Type
- Threaded
- Connection Thread Type
- European
- Includes Wet Mop Tailband
- No
- Mop Connection Type
- Threaded
- Mop Head Material
- Microfiber
- Handle Color
- Green
- Item
- Socket Mop
- Mop Style
- Strip
- Handle Material
- Aluminum
- Frame Material
- Plastic
- Includes
- (5) Mop Heads
- Includes Handle
- Yes
- Includes Reservoir
- No
Dimensions
- Maximum Handle Length
- 59 in
- Frame Depth
- 1 in
- Frame Width
- 3 in
- Mop Head Width
- 2 3/8 in
- Mop Head Depth
- 13 3/4 in
Description
Socket Mop, Product Type Wet Mop, Mop Connection Type Threaded, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 2 3/8 in, Mop Head Depth 13 3/4 in, Launderable Yes, Mop Head Color Green, Handle Color Green, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 0 lb, Mop End Type Cut, Includes Wet Mop Tailband No, Connection Thread Type European, Frame Depth 1 in, Frame Width 3 in, Includes (5) Mop Heads, Frame Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.