Microfiber Socket Mop with Handle
- Mfr # 96005
- Zoro # G323359233
product price:Â
$
69.99
/ea
Key Features
Includes Handle
Yes
Dry Weight
0 lb
Frame Width
3 in
Mop Head Width
2 3/8 in
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96005
- Zoro #
- G323359233
- UPC #
- -
- Country of Origin
- Multiple
- Includes Handle
- Yes
- Dry Weight
- 0 lb
- Frame Material
- Plastic
- Mop Connection Type
- Threaded
- Handle Connection Type
- Threaded
- Includes Reservoir
- No
- Mop Head Material
- Microfiber
- Handle Material
- Aluminum
- Mop Style
- Strip
- Includes
- (5) Mop Heads
- Includes Wet Mop Tailband
- No
- Connection Thread Type
- European
- Handle Color
- White
- Item
- Socket Mop
Dimensions
- Frame Width
- 3 in
- Mop Head Width
- 2 3/8 in
- Frame Depth
- 1 in
- Mop Head Depth
- 13 3/4 in
- Maximum Handle Length
- 59 in
Description
Socket Mop, Product Type Wet Mop, Mop Connection Type Threaded, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 2 3/8 in, Mop Head Depth 13 3/4 in, Launderable Yes, Mop Head Color White, Handle Color White, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 0 lb, Mop End Type Cut, Includes Wet Mop Tailband No, Connection Thread Type European, Frame Depth 1 in, Frame Width 3 in, Includes (5) Mop Heads, Frame Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.