Limit Switch
- Mfr # E49S71XP7
- Zoro # G723360389
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67, IP69K
Electrical Connection
Screw Terminal
Body Material
Plastic
Lamp Type
No Lamp Module Included
Actuator Length
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E49S71XP7
- Zoro #
- G723360389
- UPC #
- 786689794002
- Country of Origin
- Mexico
- IP Rating
- IP67, IP69K
- Electrical Connection
- Screw Terminal
- Body Material
- Plastic
- Item
- Limit Switch
- Lamp Type
- No Lamp Module Included
- Directional Movement
- Linear
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Operating Force - Minimum
- 1 N
- Number of Mounting Holes
- 2
- AC Contact Rating
- 10 A @ 240 V
- DC Contact Rating
- 1.5 A @ 30 V
- Boot Sealed Actuator
- No Boot Included
- Action
- Momentary
- Mounting Hole Horizontal Center to Center Distance
- 30 mm
- Operating Torque - Maximum
- 1.77 in-lb
- Series
- E49
- Body Configuration
- Non Plug-In
- Operating Force - Maximum
- 8 N
- Includes Actuator
- Actuator Included
- Mounting Style
- Surface
- Mounting Hole Vertical Center to Center Distance
- 60 mm
- Plunger Adjustability
- Fixed
- Contact Action
- Snap-Action
- Contact Form
- 1NO/1NC
Dimensions
- Actuator Length
- 0.47 in
- Overall Depth
- 1.25 in
- Overall Height
- 3.25 in
- Overall Width
- 1.25 in
- Mounting Hole Diameter
- 4.06 mm
Description
Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67, IP69K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.