Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # LSM-XRR
- Zoro # G623361059
product price:Â
$
83.39
/ea
Key Features
Actuator Length
5.9 in
Overall Width
46 in
IP Rating
IP66, IP67
Series
LSM
Compatible Manufacturer Part Number
LSM-02-RR, LSM-11S-RR, LSM-20A-RR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSM-XRR
- Zoro #
- G623361059
- UPC #
- 786685392424
- Country of Origin
- Germany
Dimensions
- Actuator Length
- 5.9 in
- Overall Width
- 46 in
- Arm Length - Maximum
- 5.9 in
- Overall Height
- 5.91 in
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 0.94 in
- Arm Length - Minimum
- 3 in
- Fits Chest Size
- Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts
Description
Limit Switch Head, Actuator Style Rod-Lever Arm, Actuator Location Side, Actuator Length 5.9 in, Operating Force 8 N, IP Rating IP66, IP67, Standards CE Certified, CE Marked, CSA C22.2 No. 14, CSA Class No.: 3211-03, CSA File No.: 012528, CSA-C22.2 No. 14, EC 60947-5, EN 60947-5, IEC/EN 60947-5, UL 508, UL File No.: E29184, UL Listed, UL NKCR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.