Limit Switch
- Mfr # LS-11S-RL
- Zoro # G723360914
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Operating Temperature - Minimum
50 Degrees F
Standards
EN ISO 13849-1, IEC 61508, UL Listed
Operating Temperature - Maximum
131 Degrees F
IP Rating
IP67, IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS-11S-RL
- Zoro #
- G723360914
- UPC #
- 786685523149
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 1 in
- Overall Width
- 2 in
- Overall Height
- 5 in
- Fits Chest Size
- High Misalignment Tolerance, Non-Contact Actuation, Reversible Mounting, SIL 3 and PLe Ratings
Details
- Operating Temperature - Minimum
- 50 Degrees F
- Item
- Non-Contact Safety Switch
- Standards
- EN ISO 13849-1, IEC 61508, UL Listed
- Operating Temperature - Maximum
- 131 Degrees F
- IP Rating
- IP67, IP69K
- Series
- RS-Titan
- Includes Actuator
- Actuator Included
- AC Contact Rating
- 6 A @ 240 V
- Features
- High Misalignment Tolerance, Non-Contact Actuation, Reversible Mounting, SIL 3 and PLe Ratings
Description
Non-Contact Safety Switch, Series RS-Titan, AC Contact Rating 6 A @ 240 V, IP Rating IP67, IP69K, Standards EN ISO 13849-1, IEC 61508, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.