Limit Switch
- Mfr # E50DN19
- Zoro # G823361347
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Standards
CE, CSA, RoHS, UL Listed
Body Material
Zinc
Electrical Connection
Screw Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50DN19
- Zoro #
- G823361347
- UPC #
- 782113739298
- Country of Origin
- Mexico
- Item
- Limit Switch
- IP Rating
- IP67
- Standards
- CE, CSA, RoHS, UL Listed
- Body Material
- Zinc
- Electrical Connection
- Screw Terminal
Description
Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.