Shop UNIVERSAL LIGHTING TECH
See all product information
Create Account
HID Ballasts
- Mfr # S250ML5AC4M-500K
- Zoro # G723397705
product price:Â
$
39.35
/ea
Key Features
Type
5-Tap
Capacitor Type
Dry Film, Oil Filled
Ballast Voltage
120V AC, 208V AC, 240V AC, 277V AC, 480V AC
Ballast Type
Core and Coil HID
ANSI Code
S50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S250ML5AC4M-500K
- Zoro #
- G723397705
- UPC #
- -
- Country of Origin
- Mexico
Details
- Type
- 5-Tap
- Capacitor Type
- Dry Film, Oil Filled
- Ballast Voltage
- 120V AC, 208V AC, 240V AC, 277V AC, 480V AC
- Ballast Type
- Core and Coil HID
- ANSI Code
- S50
- Contents
- Ballast, Capacitor, Igniter
- Circuit Type
- Constant Wage Autotransformer
- Ignitor Type
- Pre-Wired
- Ballast Lamp Type
- High Pressure Sodium
- Lamp Watts
- 250 W
Description
4.75 in x 3.7 in x 4.25 in, 4.25 x 4.75 Frame, 120/208/240/277/480 VAC 60 Hz, 250 W, Core and Coil HID, High Pressure Sodium, HID Ballast Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.