Post-it Notes
- Mfr # 654-24SSAU-CP
- Zoro # G723649323
product price:Â
$
29.35
/ea
Sold in multiples of 8 for
$234.80
Key Features
Pads per Pack
24
Adhesion
Super Sticky
Size
3 in x 3 in
Recycled Content
0 %
Sheets per Pad
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654-24SSAU-CP
- Zoro #
- G723649323
- UPC #
- 0051141374888
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 3 in
Details
- Item
- Sticky Notes
- Pads per Pack
- 24
- Color
- Blue Paradise, Limeade, Sunnyside, Tropical Pink, Vital Orange
- Adhesion
- Super Sticky
- Recycled Content
- 0 %
- Sheets per Pad
- 70
- Rule
- Unruled
Description
Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Blue Paradise, Limeade, Sunnyside, Tropical Pink, Vital Orange, Recycled Content 0 Percent, Sheets per Pad 70, Rule Unruled, Pads per Pack 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.