Fiber Optic Patch Cable
- Mfr # PC-EE9D3YV05M
- Zoro # G723744110
product price:Â
$
14.29
/ea
Key Features
Cable Diameter
3 mm
Includes Jacket
Jacketed
Core Diameter
9 micron
End 2 Connection Type
SC
Overall Length
5 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-EE9D3YV05M
- Zoro #
- G723744110
- UPC #
- -
- Country of Origin
- China
- Includes Jacket
- Jacketed
- End 2 Connection Type
- SC
- Jacket Color
- Yellow
- Item
- Fiber Optic Patch Cords
- Number of Fibers
- Duplex
- Fiber Count
- 2
- Jacket Material
- PVC
- Attenuation
- 0.4 dB
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Mode
- Single Mode
- End 1 Connection Type
- SC
- Fiber Type
- OS2
- End 2 Contact Type Finish
- APC
- End 1 Contact Type Finish
- APC
- Operating Temperature - Minimum
- -20 Degrees C
- Product Type
- Patch Cord
- Operating Temperature - Maximum
- 70 Degrees C
Dimensions
- Cable Diameter
- 3 mm
- Core Diameter
- 9 micron
- Overall Length
- 5 m
- Clad Dimension
- 125 micron
- Wire Rope Length
- 5 m
- Length
- 5 m
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 5 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.4 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.