Fiber Optic Patch Cable
- Mfr # PC-KD9D3YV10M
- Zoro # G123744116
product price:Â
$
13.39
/ea
Key Features
Jacket Material
PVC
Core Diameter
9 micron
End 1 Contact Type Finish
UPC
Attenuation
0.3 dB
Overall Length
10 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-KD9D3YV10M
- Zoro #
- G123744116
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Diameter
- 9 micron
- Overall Length
- 10 m
- Clad Dimension
- 125 micron
- Cable Diameter
- 3 mm
- Wire Rope Length
- 10 m
- Length
- 10 m
Details
- Jacket Material
- PVC
- End 1 Contact Type Finish
- UPC
- Attenuation
- 0.3 dB
- Item
- Fiber Optic Patch Cords
- Includes Jacket
- Jacketed
- End 1 Connection Type
- LC
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Fiber Count
- 2
- Fiber Type
- OS2
- Mode
- Single Mode
- Number of Fibers
- Duplex
- End 2 Connection Type
- SC
- Jacket Color
- Yellow
- End 2 Contact Type Finish
- UPC
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 10 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.