Freezer Jacket

  • Mfr # 6464
  • Zoro # G723933378
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester Nylon
Features
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Insulation Material
Thinsulate(TM)
Front Closure Type
Buttons, Snaps, Zipper
Insulated for Cold Conditions
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6464
Zoro #
G723933378
UPC #
0720476411390
Country of Origin
China

Dimensions

Size
5XL
Size-Body Type
Regular
Fits Chest Size
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Bottle Size
5XL
Size - Alpha
5XL

Details

Item
Freezer Jacket
Material
Polyester Nylon
Features
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Insulation Material
Thinsulate(TM)
Front Closure Type
Buttons, Snaps, Zipper
Insulated for Cold Conditions
Yes
Temperature Rating
-20 to -60 Degrees F
Cuff Style
Rib Knit
Includes
D-Ring, MicTab, Pen/Stylus Holder
Cleaning and Care Instructions
Machine Wash
Standards
CLO Rated at 4.4 CLO
Water-Resistant
Yes
Includes Lining
Yes
Color
Navy
Garment Type
Jacket
Gender
Unisex
Series
N-Ferno 6464
Lining Material
100% Polyester Fleece
Number of Outside Pockets
2
Style
Freezer
Waist Style
Elastic
Wind-Resistant
Yes
Shell Material
Polyester Nylon
Wire Color
Navy
Container Type
Freezer

Description

Freezer Jacket, Garment Type Jacket, Length Type Thigh, Gender Unisex, Style Freezer, Insulated for Cold Conditions Yes, Material Polyester Nylon, Front Closure Type Buttons, Snaps, Zipper, Includes Lining Yes, Number of Outside Pockets 2, Color Navy, Size-Body Type Regular, Temperature Rating -20 to -60 Degrees F, Lining Material 100 Percent Polyester Fleece, Size 5XL, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews