Freezer Jacket

  • Mfr # 6464
  • Zoro # G223933892
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Features
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Standards
CLO Rated at 4.4 CLO
Waist Style
Elastic
Water-Resistant
Yes
Cuff Style
Rib Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6464
Zoro #
G223933892
UPC #
0720476411321
Country of Origin
China
Item
Freezer Jacket
Features
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Standards
CLO Rated at 4.4 CLO
Waist Style
Elastic
Water-Resistant
Yes
Cuff Style
Rib Knit
Insulated for Cold Conditions
Yes
Wind-Resistant
Yes
Color
Navy
Gender
Unisex
Includes Lining
Yes
Insulation Material
Thinsulate(TM)
Includes
D-Ring, MicTab, Pen/Stylus Holder
Style
Freezer
Lining Material
100% Polyester Fleece
Temperature Rating
-20 to -60 Degrees F
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
Material
Polyester Nylon
Number of Outside Pockets
2
Front Closure Type
Buttons, Snaps, Zipper
Series
N-Ferno 6464
Shell Material
Polyester Nylon
Wire Color
Navy
Container Type
Freezer
Sensor Body Style
Freezer
Traction Material
Polyester Nylon

Dimensions

Size
S
Size-Body Type
Regular
Fits Chest Size
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Freezer Jacket, Garment Type Jacket, Length Type Thigh, Gender Unisex, Container Type Freezer, Insulated for Cold Conditions Yes, Material Polyester Nylon, Front Closure Type Buttons, Snaps, Zipper, Includes Lining Yes, Number of Outside Pockets 2, Color Navy, Size-Body Type Regular, Temperature Rating -20 to -60 Degrees F, Lining Material 100 Percent Polyester Fleece, Size - Alpha S, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews