Shop ERGODYNE

Freezer Jacket

  • Mfr # 6464
  • Zoro # G423933616

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Style
Freezer
Front Closure Type
Buttons, Snaps, Zipper
Cleaning and Care Instructions
Machine Wash
Features
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6464
Zoro #
G423933616
UPC #
0720476411314
Country of Origin
China
Item
Freezer Jacket
Style
Freezer
Front Closure Type
Buttons, Snaps, Zipper
Cleaning and Care Instructions
Machine Wash
Features
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Number of Outside Pockets
2
Wind-Resistant
Yes
Temperature Rating
-20 to -60 Degrees F
Standards
CLO Rated at 4.4 CLO
Garment Type
Jacket
Gender
Unisex
Series
N-Ferno 6464
Includes
D-Ring, MicTab, Pen/Stylus Holder
Insulated for Cold Conditions
Yes
Lining Material
100% Polyester Fleece
Cuff Style
Rib Knit
Waist Style
Elastic
Water-Resistant
Yes
Insulation Material
Thinsulate(TM)
Includes Lining
Yes
Color
Navy
Material
Polyester Nylon
Shell Material
Polyester Nylon
Wire Color
Navy
Container Type
Freezer
Sensor Body Style
Freezer
Traction Material
Polyester Nylon

Dimensions

Size
XS
Size-Body Type
Regular
Fits Chest Size
(2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
Bottle Size
XS
Size - Alpha
XS
Container Size
XS

Description

Freezer Jacket, Garment Type Jacket, Length Type Thigh, Gender Unisex, Container Type Freezer, Insulated for Cold Conditions Yes, Material Polyester Nylon, Front Closure Type Buttons, Snaps, Zipper, Includes Lining Yes, Number of Outside Pockets 2, Color Navy, Size-Body Type Regular, Temperature Rating -20 to -60 Degrees F, Lining Material 100 Percent Polyester Fleece, Size - Alpha XS, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.