ElectromechanicalTimer, 24hr, Gray, Plastic

  • Mfr # T104PCD82
  • Zoro # G7241507
product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 277V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T104PCD82
Zoro #
G7241507
UPC #
078275047877
Country of Origin
Mexico

Dimensions

Height
11 1/2 in
Depth
4 in
Width
7 1/8 in
Product Depth
4 in; 101.6 mm
Product Height
10 in; 254 mm
Wire Size Min
#14 AWG
Wire Size Max
#8 AWG
Product Width
6 1/2 in; 165.1 mm
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Product Depth (in)
4
Product Height (in)
10
Product Width (in)
6.5
Overall Height
10 in
Overall Depth
4 in
Overall Width
6 1/2 in
Fits Chest Size
Manual Override, See-Through Enclosure Door

Details

Item
Electromechanical Timer
Voltage
208 to 277V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Polycarbonate
Indoor/Outdoor Usage
Indoor/Outdoor
Min. Time Setting
1 hr
Body Material
Plastic
Max. Time Setting
23 hr
Contact Form
DPST
Max. On/Off Cycles
12
Nominal Max. Time Setting
24 hr
Number of Trippers Included
2
Time Setting Range
1 hr. to 23 hr.
NEMA Rating
3R
Contact HP @ 240V
5 hp
Day Skipper
No
Operating Temp.
-40 Degrees to 130 Degrees F
Mount
Surface
Type
24-Hour
Number of Poles
2
Extra Trippers
Mfr. No. 156T1978A
Description/Special Features
Clear Plastic Door
Finish
Gray
Standards
cCSAus, cULus
Product Type
Timer
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz
UL Certification
cULus
Application Compatibilities
LED; HID
Input Voltage Ranges
208-277 VAC, 60 Hz
Minimum On Off Time
1 hour
CSA Certification
cCSAus
Tungsten Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
Electronic Ballast Load Ratings Ranges
16 A, 120-277 VAC
Solutions
Machinery & Pumps; Panel Integrators
Packaging Applications
Indoor/Outdoor Lighting; Signs; Filters; Electric Fences; Fans; Conveyors; Pool Heaters; Blowers; Pumps
Wiring Option
Terminals
Has Manual Override CVL
Yes
Inductive Load Ratings
40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
UL Cerfication File Number
UL917
Electronic Ballast Load Ratings
16 A, 120 VAC; 16 A, 208 VAC; 16 A, 240 VAC; 16 A, 277 VAC
Resistive Load Ratings Ranges
40 A, 120-480 VAC, 60 Hz
Resistive Load Ratings
40 A, 480 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz; 40 A, 347 VAC, 60 Hz
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control; Outdoor Lighting Control
Power Consumption Max W
3 W
Pilot Duty Load Ratings Ranges
1000 VA, 120-277 VAC, 60 Hz
Inductive Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
Switch Type
DPST
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz; 1000 VA, 277 VAC, 60 Hz
Maximum On Off Operations
12
Operating Temperature Max
130°C
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Number Of Circuits
1
Operating Temperature Min
-40°C
Skipper Wheel Operation Mode
Not Included
Market
Commercial; Industrial
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz, 40 A, 347 VAC, 60 Hz, 40 A, 480 VAC, 60 Hz
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Input Voltage Range(s)
208-277 VAC, 60 Hz
Skipper Wheel
Not Included
Operating Temperature Min (°F)
-40
Electronic Ballast
16 A, 120 VAC, 16 A, 208 VAC, 16 A, 240 VAC, 16 A, 277 VAC
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Features
Manual Override, See-Through Enclosure Door
Pilot Duty (NO)
1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz, 1000 VA, 277 VAC, 60 Hz
Maximum Power Consumption (W)
3 W
Maximum ON/OFF Operations
12
Operating Temperature Max (°F)
130
Tungsten Range(s)
40 A, 120-277 VAC, 60 Hz
Has Manual Override
Yes
Minimum ON/OFF Times
1 hour
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
130
Current Rating - Maximum
40 A
NEMA Enclosure Rating
3R
Mounting Style
Surface
AC Voltage Rating
208-277V AC
Time Setting - Maximum
24 hr
Compatible Lighting
HID, LED
Horsepower @ 240V - Maximum
5 hp
Number of Trippers - Maximum
2
Horsepower @ 120V - Maximum
2 hp
Body Color
Grey
Series
T100
Application
Lighting
Operating Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
-40 Degrees F
On/Off Cycles - Maximum
12
Time Setting - Minimum
1 hr
Time Maximum Setting
24 hr

Description

Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Polycarbonate, Finish Gray, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 7 1/8 in, Depth 4 in, Height 11 1/2 in, Number of Trippers Included 2, Extra Trippers Mfr. No. 156T1978A, Operating Temp. -40 Degrees to 130 Degrees F, Description/Special Features Clear Plastic Door, Mount Surface

Ratings & reviews