Shop TRIPLETT
See all product information
Create Account
Compact Sound Level Meter
- Mfr # TSC-MC1
- Zoro # G7268184
product price:Â
$
52.49
/ea
Key Features
Includes
Windscreen
Response Time
Fast
Frequency Weighting
C
Standards
CE
Batteries Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSC-MC1
- Zoro #
- G7268184
- UPC #
- 614395001391
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 3 yr
- Battery Size
- 9V
Details
- Item
- Compact Sound Level Meter
- Includes
- Windscreen
- Response Time
- Fast
- Frequency Weighting
- C
- Standards
- CE
- Batteries Included
- Yes
- Range Type
- Auto
- Sound Level Measurement Accuracy
- +/-3.5 dB
- Minimum Frequency Measurement
- 31.5 kHz
- Minimum Operating Temperature
- 32 Degrees F
- Maximum Sound Level Measurement
- 130 dB
- Battery Voltage
- 9V
- Sound Level Measurement Resolution
- 0.1 dB
- Digital Display Screen Type
- LCD with Backlight
- Product Type
- Sound Level Meter
- Maximum Operating Temperature
- 104 Degrees F
- Maximum Frequency Measurement
- 8 kHz
- Minimum Sound Level Measurement
- 40 dB
Description
Compact Sound Level Meter, Includes Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 kHz, Minimum Sound Level Measurement 40 dB, Sound Level Measurement Accuracy +/-3.5 dB, Sound Level Measurement Resolution 0.1 dB, Range Type Auto, Product Type Sound Level Meter, Response Time Fast, Manufacturer Warranty Length 3 yr, Standards CE, Battery Size 9V
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.