Shop TRIPLETT
See all product information
Create Account
Sound Level Meter with Bluetooth with Ce
- Mfr # SLM420BT-NIST
- Zoro # G323781454
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Output Type
AC Analog, DC Analog, USB
Includes
9V Battery, Software, USB Cable, Windscreen
Minimum Frequency Measurement
31.5 Hz
Maximum Frequency Measurement
8 kHz
Maximum Sound Level Measurement
130 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLM420BT-NIST
- Zoro #
- G323781454
- UPC #
- 614395006730
- Country of Origin
- China
- Item
- Sound Level Meter
- Output Type
- AC Analog, DC Analog, USB
- Includes
- 9V Battery, Software, USB Cable, Windscreen
- Minimum Frequency Measurement
- 31.5 Hz
- Maximum Frequency Measurement
- 8 kHz
- Maximum Sound Level Measurement
- 130 dB
- Batteries Included
- Yes
- Maximum Operating Temperature
- 104 Degrees F
- Minimum Sound Level Measurement
- 30 dB
- Frequency Weighting
- A, C
- Minimum Operating Temperature
- 32 Degrees F
- Digital Display Screen Type
- LCD with Backlight
- Calibration Certificate Type
- Traceable with data
- Interface
- USB, Wireless
- Number of Digits
- 4
- Sound Level Measurement Accuracy
- +/-1.4dB
- Sound Level Measurement Resolution
- 0.1 dB
- Number of Records Stored
- 32,690
Description
Sound Level Meter, Includes 9V Battery, Software, USB Cable, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 32,690, Sound Level Measurement Accuracy +/-1.4dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Wireless, Number of Digits 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.