Shop ZORO SELECT

Solid Rubber Caster, 770 lb. Load, Rigid

  • Mfr # B-RD 250K-VLI
  • Zoro # G7278253

product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Hub Width
2-9/16"
Caster Sub-Type
Rigid
Load Rating
990 lb
Number of Wheels
1
Tire Rim Dia.
7 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-RD 250K-VLI
Zoro #
G7278253
UPC #
-
Country of Origin
Germany
Caster Sub-Type
Rigid
Load Rating
990 lb
Number of Wheels
1
Item
Plate Caster
Inside Bolt Hole Spacing
2-5/16 in x 7-1/2 in
Hub Color
Silver
Caster Brake Type
No Brake
Hub Material
Steel
Caster Temp. Range Available
Yes
Hub Type
Centered
Tread
Ribbed
Tread Color
Gray
Non-Marking
No
Caster Mounting Type
Plate
Frame Finish
Zinc Plated
Outside Bolt Hole Spacing
2-15/16 in x 7-1/2 in
Caster Plate Hole Pattern
D
Core Color
Silver
System of Measurement
Metric
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Replacement Wheel
Mfr. No. RD 250/25K-VLI
Number of Mounting Holes
4
Operating Temperature Range
-15 Degrees to 160 Degrees F
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Material
Rubber
Caster Frame Material
Steel
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Extended Lead
No
Series
B Series
Load Capacity
450 kg
Tread Shape
Standard
Wheel Core Material
Pressed Steel
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Load Capacity - Maximum
990 lb
Wheel Hardness Rating
56 Shore A
Wheel Core Type
Solid
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel

Dimensions

Hub Width
2-9/16"
Tire Rim Dia.
7 1/4 in
Wheel Dia.
10 in
Tire Thickness
1 1/4 in
Wheel Width
2 3/8 in
Overall Height
11-5/8"
Mounting Bolt Dia.
9/16 in
Mounting Height
11 5/8 in
Mounting Plate Size
120 mm x 220 mm
Overall Wheel Width
2 3/8 in
Bolt Hole Spacing - Length
7.469 in
Mounting Plate Thickness
5/32 in
Mounting Plate Length
5 1/8 in
For Axle Dia.
12 mm
Bolt Hole Spacing - Width
2.969 in

Description

Rigid, Plate Caster, Load Rating 990 lb, Wheel Dia. 10 in, Wheel Width 2 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.