Shop DYNABRADE
See all product information
Create Account
Rotor
- Mfr # 01475
- Zoro # G7286623
product price:Â
$
138.82
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dynabrade
For Use With
52208-09, 52214-15, 52234-35, 52255
Compatible with Manufacturer Part Number
52325, 52326, 52327, 52328
Compatible with Brand
Dynabrade
Product Type
Rotor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01475
- Zoro #
- G7286623
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Rotor
- Fits Brand
- Dynabrade
- For Use With
- 52208-09, 52214-15, 52234-35, 52255
- Compatible with Manufacturer Part Number
- 52325, 52326, 52327, 52328
- Compatible with Brand
- Dynabrade
- Product Type
- Rotor
- Compatible Product Type
- 52208-09, 52214-15, 52234-35, 52255
Description
The DYNABRADE - 1475 is a rotor designed for use within pneumatic tools, particularly those manufactured or compatible with Dynabrade. As a rotating component inside pneumatic motors or actuators, it converts compressed air pressure into mechanical rotary motion by transferring force through its internal vanes or lobes. This rotor is matched to specific Dynabrade tools and part numbers and transfers compressed air energy into mechanical rotary motion via internal vanes or lobes. Key Features:
- Compatible with Dynabrade brand pneumatic tools and parts.
- Fits and replaces manufacturer part numbers 52325, 52326, 52327, and 52328.
- Designed for use with Dynabrade tool models 52208-09, 52214-15, 52234-35, and 52255.
- Functions as the rotating element that transfers compressed air power into mechanical motion within pneumatic devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.