Shop DAYTON
See all product information
Create Account
Replacement Wheel
- Mfr # 53J955
- Zoro # G7292896
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
5TCL1
Fits Brand
Dayton
Product Type
Blower Wheel
Wheel Material
Aluminum
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53J955
- Zoro #
- G7292896
- UPC #
- 190735161784
- Country of Origin
- United States
- Item
- Blower Wheel
- For Use With Mfr. Model Number
- 5TCL1
- Fits Brand
- Dayton
- Product Type
- Blower Wheel
- Wheel Material
- Aluminum
- Compatible with Manufacturer Model Number
- 5TCL1
- Compatible with Brand
- Dayton
- Compatible Manufacturer Part Number
- 5TCL1
- Compatible with Mfr. Model No.
- 5TCL1
- For Use with Mfr Model Number
- 5TCL1
- Compatible Manufacturer Model Number
- 5TCL1
- Compatible with Manufacturer Model No.
- 5TCL1
- Compatible Pump Manufacturer Part Number
- 5TCL1
- Compatible Mfr. Model Number
- 5TCL1
- For Manufacturer Part Number
- 5TCL1
- Compatible with Mfr. Model Number
- 5TCL1
Dimensions
- Bore Diameter
- 5/8 in
Description
Blower Wheel, Product Type Blower Wheel, Bore Diameter 5/8 in, Wheel Material Aluminum, Compatible with Grainger Part Number 5TCL1, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 5TCL1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.