Shop GENTEQ

HVAC Motor, 48

  • Mfr # 6203X
  • Zoro # G211944015

product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Motor Design
ECM
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC, 208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6203X
Zoro #
G211944015
UPC #
818508028125
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Manufacturers Warranty Length
10 yr
Shaft Length
4 7/8 in
Length Less Shaft
5 11/16 in
Lead Length
42 in
Body Dia.
5 5/8 in
Overall Length
10 5/8 in
Frame Size
48
Body Diameter
5.6 in
Shaft Diameter
1/2 in
Wire Rope Length
10 5/8 in
Length
10 5/8 in
Fits Chest Size
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized

Details

Item
HVAC Motor
Motor Design
ECM
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC, 208V AC to 230V AC
Frame
48
Motor Mounting Type
Round
Phase
Single
Motor Enclosure Design
Open Air-Over
Weight
12 lb
Motor Frame Material
Steel
Includes
Optional Crimp Connect Terminals, Optional Low Voltage Wiring Harness, Voltage Plugs
Motor Thermal Protection
No Protection
Motor Sub Application
Direct Drive Fan and Blower
No. of Speeds
1
Hz
60 Hz
Number of Shafts
1
Voltage Compatibility
115V AC, 208V AC, 230V AC
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Service Factor
1
Motor Shaft Design
Flat
Usable @ 200V
Yes
Motor Mounting Position
Horizontal
Usable @ 208V
Yes
Ins. Class
B
Full Load Amps
4.1/2.8 A
Motor Application
Fan and Blower Motor
Max. Ambient Temp.
104 Degrees F
Number of Speeds
1
Manufacturers Warranty
10 yr
Nameplate Service Factor @ 60 Hz
1
Rated Horsepower
1/3 hp
Features
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized
Sub Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Frequency
60 Hz
Motor Enclosure Type
Open Air Over
Wattage
250 W
Compatible with External Controller
External Control Compatible
Includes User Interface
User Interface Not Included
Full Load Current @ 60 Hz
4.1/2.8 A
Application
Fan/Blower
External Control Type
Building Management System Low Voltage Controller, PWM Controller
Product Type
Fan and Blower Motor
ECM Motor Type
Constant Torque
Mounting Position
Horizontal
Series
Evergreen(R) EM
Control Connector Configuration
9-Pin
Frame Material
Steel
Insulation Class
B
Shaft Design
Flat

Description

Fan and Blower Motor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.