Sink
- Mfr # 02-2944-20
- Zoro # G7299634
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration System
Color
Gray
Product Type
Sink
Compatible with Manufacturer Model Number
TDE550, TDE650
For Use with Mfr Model Number
TDE550, TDE650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02-2944-20
- Zoro #
- G7299634
- UPC #
- -
- Country of Origin
- United States
- Item
- Sink
- For Use With
- Refrigeration System
- Color
- Gray
- Product Type
- Sink
- Compatible with Manufacturer Model Number
- TDE550, TDE650
- For Use with Mfr Model Number
- TDE550, TDE650
- Compatible Manufacturer Part Number
- TDE550, TDE650
- Compatible with Mfr. Model No.
- TDE550, TDE650
- Compatible Manufacturer Model Number
- TDE550, TDE650
- For Use With Mfr. Model Number
- TDE550, TDE650
- Compatible with Manufacturer Model No.
- TDE550, TDE650
- Compatible Pump Manufacturer Part Number
- TDE550, TDE650
- Compatible Mfr. Model Number
- TDE550, TDE650
- Function
- Replacement Part
- Compatible Product Type
- Refrigeration System
- Wire Color
- Gray
Description
Sink, Product Type Sink, Color Gray, Compatible with Manufacturer Model Number TDE550, TDE650, For Use With Refrigeration System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.