Shop WRIGHTMASTER
See all product information
Create Account
33" Apron-Front Farmhouse Single Bowl White Ceramic Kitchen Sink w/Bottom Grids and Basket Strainer
- Mfr # ZOR-AW33209DS
- Zoro # G923573732
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Farmhouse/Apron-Front
Drain Location
Center
Body Material
Ceramic
Minimum Cabinet Size
36
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-AW33209DS
- Zoro #
- G923573732
- UPC #
- 915225541262
- Country of Origin
- China
- Mounting Type
- Farmhouse/Apron-Front
- Item
- Kitchen Sinks
- Drain Location
- Center
- Body Material
- Ceramic
- Color
- White
- Includes
- Bottom Grids, Strainer
- Bowl Shape
- Rectangular
- Product Style
- Kitchen Sink
- No. of Bowls
- Single Bowl
Dimensions
- Overall Height
- 9 in
- Minimum Cabinet Size
- 36
- Overall Length
- 33 in
- Overall Width
- 20 in
Description
Transform your kitchen with this elegant white ceramic farmhouse sink-durable, easy to clean, and perfect for everyday cooking tasks. The included bottom grids and strainer boost functionality, while its timeless design fits any decor. Make busy kitchen moments a breeze!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.