Shop WRIGHTMASTER
See all product information
Create Account
33" Apron-Front Single Bowl White Ceramic Workstation Kitchen Sink w/ Bottom Grids and Drying Rack
- Mfr # ZOR-AWS332010JTDG
- Zoro # G123573730
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Product Style
Kitchen Sink
Body Material
Ceramic
Overall Length
33 in
Overall Height
10 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-AWS332010JTDG
- Zoro #
- G123573730
- UPC #
- 382140895181
- Country of Origin
- China
- Product Style
- Kitchen Sink
- Body Material
- Ceramic
- Color
- White
- Drain Location
- Center
- Includes
- Bottom Grids, Strainer, Colander, Cutting Board, Rolling Drying Rack
- Item
- Kitchen Sinks
- Bowl Shape
- Rectangular
- Mounting Type
- Farmhouse/Apron-Front
- No. of Bowls
- Single Bowl
Dimensions
- Overall Length
- 33 in
- Overall Height
- 10 in
- Overall Width
- 20 in
- Minimum Cabinet Size
- 30
Description
Transform your kitchen with this elegant white ceramic farmhouse sink-durable, easy to clean, and perfect for everyday cooking tasks. The included bottom grids and strainer boost functionality, while its timeless design fits any decor. Make busy kitchen moments a breeze!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.