Latch, Wide Paddle/Push Down Pull Down RH

  • Mfr # LR6019-3-A-US32D-Q
  • Zoro # G7313559
product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LR6019-3-A-US32D-Q
Zoro #
G7313559
UPC #
-
Country of Origin
United States
Item
Door Lockset
Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LR6000Q
Finish
Satin Stainless
Style
Push Down/Pull Down
Mounting
Vertical
Standards
UL Listed
Lockset Performance Strength
Heavy Duty
Strike Dim.
4-7/8 in
Backset
3 3/4 in
Handle Material
Stainless steel
Ligature Resistant
Yes
Number of Keys
0
Location Type
Hospital
Keying
Unkeyed
Number of Pins
0
Strike Type
ASA
Grade
1
Fire Rated
3 hr
ADA Compliant
Yes
Includes
Mounting Hardware, Trim
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ANSI Grade
1
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Application
Institutional
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Fire Rating
90 min
Hand Orientation
Right-Handed
Performance Grade
1
Includes Hardware
Hardware Included
Container Type
Push Down/Pull Down
Sensor Body Style
Push Down/Pull Down

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
3 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
5 in
Strike Plate Thickness
1 7/8 in
Fits Chest Size
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & reviews