Handle, 5 in, Black; Yellow, Aluminum
- Mfr # 16-025-026
- Zoro # G7356282
product price:Â
$
44.29
/ea
Key Features
Color
Black, Yellow
Fits Brand
Vestil
For Use With Mfr. Model Number
LO-DC-CI, LO-DC-MR, LO-DC-PH, LO-DC-PU
Includes
(2) Grips; Handle
Product Type
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-025-026
- Zoro #
- G7356282
- UPC #
- 691215024105
- Country of Origin
- China
Dimensions
- Overall Height
- 38 in
- Overall Width
- 5 in
Details
- Color
- Black, Yellow
- Item
- Handle
- Fits Brand
- Vestil
- For Use With Mfr. Model Number
- LO-DC-CI, LO-DC-MR, LO-DC-PH, LO-DC-PU
- Includes
- (2) Grips; Handle
- Product Type
- Handle
- Compatible Mfr. Model Number
- LO-DC-CI, LO-DC-MR, LO-DC-PH, LO-DC-PU
- Compatible with Product Type
- Drum Dollies
- Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Black, Yellow
Description
Handle, Load Capacity Not Applicable, Material Aluminum, Overall Height 38 in, Overall Width 5 in, Includes (2) Grips; Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.