Capacitor
- Mfr # VECM3036CG
- Zoro # G7369139
product price:Â
$
36.59
/ea
Key Features
Voltage
250VAC
For Use With
Grainger Item Number: 39UK53, 39UK56
Phase
3
For Use With Mfr. Model Number
39UK53
Fits Brand
Dayton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VECM3036CG
- Zoro #
- G7369139
- UPC #
- 190735957790
- Country of Origin
- China
Details
- Voltage
- 250VAC
- For Use With
- Grainger Item Number: 39UK53, 39UK56
- Phase
- 3
- For Use With Mfr. Model Number
- 39UK53
- Item
- Capacitor
- Fits Brand
- Dayton
- Product Type
- Capacitor
- Compatible Brand
- Dayton
- Compatible Product Type
- Light-Duty Industrial Fan
- Compatible Manufacturer Model Number
- 39UK53, 39UK56
- Name
- HVAC OEM Capacitors
Description
Capacitor, For Use With Grainger Item Number 39UK53, 39UK56, For Use With Mfr. Model Number 39UK53, 39UK56, Fits Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.