Safety Shelter Shelf, Steel, 14-1/2 in W x 27-1/2" H x 14-1/2 in D, Gray
- Mfr # SRAC20229
- Zoro # G7376315
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Exterior Height
27-1/2"
Exterior Depth
14-1/2 in
Exterior Width
14-1/2 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRAC20229
- Zoro #
- G7376315
- UPC #
- 728172402292
- Country of Origin
- United States
- Item
- Safety Shelter Shelf
- Material
- Steel
- Color
- Gray
- Sub-Category
- Shelves and Dividers
- For Use With
- Safety Cabinets
- Includes
- Steel Braces
- Load Capacity
- 350 lb.
- Product Type
- Shelf
- Shell Material
- Steel
- Wire Color
- Gray
Dimensions
- Exterior Height
- 27-1/2"
- Exterior Depth
- 14-1/2 in
- Exterior Width
- 14-1/2 in
- Depth
- 14-1/2"
Description
Shelf,350 lb. Load Cap.,14-1/2" Depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.