Shop JUSTRITE

Flammables Safety Cabinet, 23 gal, 1 Shelves, Steel, 36 in W x 35-3/4" H x 21-5/8 in D, Yellow

  • Mfr # 883600
  • Zoro # G3364516

product price: 
$
1,982.20
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
23 gal
Number of Shelves
1
Material
Steel
Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
883600
Zoro #
G3364516
UPC #
697841120723
Country of Origin
United States

Dimensions

Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
Exterior Width
36 in
Depth
21-5/8"
Height
35-3/4"
Width
36"
Door Opening Width
33 3/4 in

Details

Item
Flammables Safety Cabinet
Storage Capacity
23 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Door Closure Type
Manual
Safety Cabinet Type
Under Counter
Finish
Powder Coated
Number of Doors
2
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
1
Capacity
23 gal
Rated For Flammable Storage
Yes
Sump Capacity
5 gal
Door Type
Manual
Features
Has 4 in Deep Toe Kick, Safe Storage of Solvents and Flammables in Laboratories
Includes Rollers
No
NFPA 30
Yes
NFPA 400
No
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
Storage Chemical Type
Flammable Cabinet
Wall Construction
18-Gauge Construction, Dual Wall with Welded Steel 1 1/2 in Air Gap
OSHA Standard
1910.106
Other Standards
FM Approve, NFPA 1
Lock Type
Keyed
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 23 gal, Height 35-3/4 In., Width 36 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.