Cake Pan, Square, 8x8

  • Mfr # 21300

  • Zoro # G7560174


product price:  $56.99
/ea

Key Features

Material
Aluminized Steel
Capacity
77.3 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21300
Zoro #
G7560174
UPC #
094715571405
Country of Origin
United States

Dimensions

Size
8 in W x 8 in L x 2 1/4 in D
Overall Depth
2 1/4 in
Overall Length
8 9/16 in
Overall Width
8 9/16 in

Details

Item
Square Cake Pan
Material
Aluminized Steel
Capacity
77.3 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
22 ga
Product Type
Straight Side Cake Pan
Oven Safe
Yes
NSF Certified
No
Coating
Glazed
Perforation
Solid
Dishwasher Safe
No
Freezer Safe
No
Bead Closure
Closed Bead

Description

Square Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Straight Side Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 77.3 oz, Color Silver, Overall Length 8 9/16 in, Overall Width 8 9/16 in, Overall Depth 2 1/4 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.