Shop MONOPRICE

Patch Cord, Cat 6, Flexboot, Red, 10 ft.

  • Mfr # 9834
  • Zoro # G7562721

product price: 
$
5.29
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
10 ft
Cable Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9834
Zoro #
G7562721
UPC #
00844660098348
Country of Origin
Philippines
Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Jacket Color
Red
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Shielded
Unshielded
NEC Article and Type
800 CMG
Plenum Rated
No
Boot Type
Flexboot
Jacket Material - Wire and Cable
PVC
Category Type
6
Category - Data Cable
6
Color
Red
Shielding
None
Connector Type
RJ45 - 8P8C
Jacket Material
PVC
Fire Rating - Data Cable
Commercial
Item - Data Cable
Voice and Data Patch Cord
Insulation Material
Polyethylene
Fire Rating
Commercial
End 2 Boot Type
Flexboot
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
Maximum Frequency
550 MHz
Minimum Operating Temperature
-40 Degrees F
End 1 Boot Type
Flexboot
Cable Construction
Stranded (with Spine)
Cable Gauge
24AWG
RJ45 Plug
8P8C 50U" Gold Plated
Conductor
Pure Bare Copper
Category
Cat6
Wire Color
Red

Dimensions

Length - Patch Cord
10 ft
Conductor Size - Data Cable
24 AWG
Length
10 ft
Overall Length
10 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)
Wire Rope Length
10 ft

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.