Shop LEGRAND
See all product information
Create Account
USB
- Mfr # D3RUR6XRWC
- Zoro # G523956263
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Housing Color
White
Number of Outlets
3
Voltage Rating
125V AC
Housing Material
Plastic
Features
Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3RUR6XRWC
- Zoro #
- G523956263
- UPC #
- 786776182859
- Country of Origin
- United States
- Item
- Furniture Power Outlet
- Housing Color
- White
- Number of Outlets
- 3
- Voltage Rating
- 125V AC
- Housing Material
- Plastic
- Features
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
- USB Connectors Included
- Type A, Type C
- Mount Type
- Surface
- Application
- Commercial, Education, Hospitality, Residential
- Current Rating
- 15 A
- Includes
- Mounting Kit
- Plug Style
- Right Angle
- NEMA Receptacle Configuration
- 5-15R
- Shape
- Rectangular
- Standards
- cETLus, Prop 65, RoHS, UL 962A
- Number of USB Ports
- 1
Dimensions
- Power Cord Length
- 6 ft
- Maximum Table Thickness
- 1.5 in
- Minimum Table Thickness
- 0.5 in
- Overall Height
- 2.63 in
- Overall Width
- 1.94 in
- Overall Depth
- 4.38 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Residential, Current Rating 15 A, Features Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles, Housing Color White, Housing Material Plastic, Includes Mounting Kit, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Number of USB Ports 1, Overall Depth 4.38 in, Overall Height 2.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.