Shop MONOPRICE
See all product information
Create Account
Cat5e 1000ft BU CMR Bulk Cable, Shielded, F/UTP, Solid, 24AWG, 350MHz, PureBareCopper, Spool in Box, NoLogo
- Mfr # 18617
- Zoro # G924162706
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Wire Size
24 AWG
Shielded / Unshielded
Shielded
Cable Jacket Color
Blue
Category - Data Cable
Cat5e
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18617
- Zoro #
- G924162706
- UPC #
- 889028046395
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Cables
- Shielded / Unshielded
- Shielded
- Cable Jacket Color
- Blue
- Category - Data Cable
- Cat5e
- Cable Type
- CMR
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 24 AWG
Description
ntroducing the Monoprice Cat5e 1000ft Blue CMR Bulk Cable, Shielded (F/UTP), Solid, 24AWG, 350MHz, Pure Bare Copper, Spool in Box, No Logo, Bulk Ethernet Cable. This exceptional networking cable is designed to deliver premium performance and reliability in 1000Base-T Gigabit Ethernet network environments. With its impressive features and high-quality construction, it stands out as a top choice for professional installations. The Monoprice Cat5e 1000ft Bulk Cable features a Shielded Twisted Pair (STP) design, ensuring optimal signal integrity and minimizing electromagnetic interference. This shielding protects the cable from external noise and interference, allowing for reliable and high-speed data transmission. It is specifically engineered for Category 5e Ethernet applications, making it ideal for modern network setups. This cable is constructed using 24AWG solid, pure bare copper conductors. The use of pure bare copper ensures excellent conductivity and signal quality, enabling efficient data transfer with minimal loss. The solid core design further enhances its performance and durability, providing a stable connection for your network infrastructure. Safety and compliance are of utmost importance, and the Monoprice Cat5e Bulk Cable meets the highest standards. It has a CMR (Riser) fire safety rating, which means it is suitable for installation in the riser spaces of commercial class buildings. This ensures that the cable meets the necessary fire safety regulations, providing peace of mind in professional environments. With a bandwidth of 350MHz, this cable is optimized for high-speed data transmission. It can handle the demands of 1000Base-T Gigabit Ethernet networks, delivering reliable connectivity and supporting bandwidth-intensive applications. Whether you're setting up a home network or a large-scale enterprise solution, this cable is designed to meet your needs. The Monoprice Cat5e Bulk Cable exceeds ANSI TIA/EIA 568-C.2 standards, ensuring superior performance and compatibility. It has been rigorously tested to meet or exceed the industry standards, guaranteeing that it will deliver reliable and consistent performance in your network infrastructure. Additionally, this cable is ETL listed and RoHS compliant, further demonstrating its commitment to quality and safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.