Shop FLASH FURNITURE
See all product information
Create Account
Drafting Chair Dark Gray Mesh Drafting Chair, Mesh, Dark Gray
- Mfr # BL-ZP-8805D-DKGY-GG
- Zoro # G7582983
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Drafting Chair
Seat Material
Mesh
Seat Width
27 in.
Overall Length
27 in.
Frame Finish
Black Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL-ZP-8805D-DKGY-GG
- Zoro #
- G7582983
- UPC #
- 889142669630
- Country of Origin
- China
- Office Chair Style
- Drafting Chair
- Seat Material
- Mesh
- Color
- Grey
- Item
- Dark Gray Mesh Drafting Chair
- Frame Finish
- Black Nylon
- Weight Capacity
- 250 lb.
- Style
- Drafting Chair
Dimensions
- Seat Width
- 27 in.
- Overall Length
- 27 in.
Description
Dark Gray Mesh Drafting Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.