Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U04M3C
  • Zoro # G7659239

product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Torque @ 1 Hz
1.5
Output Phase AC
Three
Input Frequency
60/50 Hz
Display Type
LED
Output Frequency Range
0.1 to 599 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U04M3C
Zoro #
G7659239
UPC #
785901016984
Country of Origin
Indonesia
Torque @ 1 Hz
1.5
Output Phase AC
Three
Input Frequency
60/50 Hz
Display Type
LED
Output Frequency Range
0.1 to 599 Hz
Max. Output Amps
3.3 A
With Bypass / No Bypass
No Bypass
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Input Phase AC
Three
Adjustable Acceleration Time
0 to 6,000 sec
Input Voltage
240V AC
Max. HP
0.5 hp
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Key Pad Lockout
Yes
Output Voltage
240V AC
Control Type
Keypad, Remote, Terminal, Network
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
Keypad, Remote, Terminal, Network
Starting Torque
1.5
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Adjustable Deceleration Time
0 to 6,000 sec
For Use With
three-phase Asynchronous, Synchronous Motors
Dynamic Braking
No
Style
Compact
Series
Altivar 320
Enclosure Rating
NEMA 1
Input Voltage Range
170 to 264V AC
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
200V AC to 240V AC
Color
Black
Input Type
Analog, Digital
Brake Chopper Included
Yes
Maximum Output Current
3.3 A
Ethernet Port Included
No
Application
Complex machines
Number of Outputs
(1) Analog; (3) Discrete
Maximum Output Power
1/2 hp
Number of Inputs
(3) Analog; (7) Discrete
Output Type
Analog
Output Current - Maximum
3.3 A
Includes Brake Chopper
Yes
NEMA Rating
NEMA 1
Keypad Lockout
Yes
Number of Inputs - Analog
3
Number of Outputs - Analog
1
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.1 Hz
Includes Ethernet Port
No
Output Horsepower
1/2 hp
Line Contactor Design
No Line Contactor
IP Rating
IP21
Output Phase
Three
Input Phase
Three
Output Frequency - Minimum
599 Hz
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Width
2.83 in
Height
5.62 in
Depth
4.72 in
Overall Width
2 7/8 in
Overall Depth
5 1/8 in
Overall Height
5 5/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 3.3 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.