Variable Frequency Drive, Black/Green

  • Mfr # ATV630D11N4ZU
  • Zoro # G813302404
product price: 
$
2,627.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Output Voltage
480V AC
Input Phase AC
Three
Control Type
Remote Keypad
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D11N4ZU
Zoro #
G813302404
UPC #
3606489739911
Country of Origin
Indonesia

Dimensions

Overall Width
6 1/8 in
Overall Height
13 5/8 in
Overall Depth
8 7/8 in

Details

Enclosure
Open
Output Voltage
480V AC
Input Phase AC
Three
Control Type
Remote Keypad
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Start/Stop Control
Programmable
Displays
LED
Output Frequency Range
0.1 to 500 Hz
With Bypass / No Bypass
No Bypass
Control Method
Remote
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Dynamic Braking
No
Display Type
LED
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
480V AC
Standards
ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Application
Process and Utilities
Series
ATV630
Output Type
Analog, Digital
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog, (8) Digital
Enclosure Rating
IP00
Style
Compact
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Ethernet Port Included
Yes
Brake Chopper Included
No
Output Voltage Range
380V AC to 480V AC
Maximum Output Current
23.5 A
Maximum Output Power
15 hp
Color
Black/Green
Output Horsepower
15 hp
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Number of Outputs - Digital
0
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Output Current - Maximum
23.5 A
Input Phase
Three
Includes Brake Chopper
No
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Number of Inputs - Digital
8
Output Frequency - Minimum
500 Hz
IP Rating
IP00
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 23.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews