Wire Set, 27622
- Mfr # 27622
- Zoro # G7689194
product price:Â
$
28.15
/ea
Key Features
Color
Black
Series
Standard Pro
Assembled/Unassembled
Assembled
Fit Type
Direct Fit
Diameter
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27622
- Zoro #
- G7689194
- UPC #
- 91769644642
- Country of Origin
- Unknown
Dimensions
- Diameter
- 7 mm
Details
- Color
- Black
- Series
- Standard Pro
- Assembled/Unassembled
- Assembled
- Item
- Spark Plug Wire
- Fit Type
- Direct Fit
Description
Wire Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.