Two-Wire 90 Degrees Pigtails for Female Pin Lights, 6in Wire Length,
- Mfr # PGT6710NPG
- Zoro # G623533265
product price:Â
$
2.15
/ea
Sold in multiples of 8 for
$17.20
Key Features
Includes
Pigtail
Height
2.2 in
Width
2.2 in
Number of Wires
2
For Use With
Female Pin Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGT6710NPG
- Zoro #
- G623533265
- UPC #
- 089373169316
- Country of Origin
- Unknown
Dimensions
- Height
- 2.2 in
- Width
- 2.2 in
- Wire Length
- 6 in
- Length
- 2.2 in
Details
- Includes
- Pigtail
- Number of Wires
- 2
- For Use With
- Female Pin Lights
- Product Type
- Pigtail
Description
Introducing the PGT6710NPG Two-Wire 90 Degrees Pigtails, the perfect solution for your female pin light connections. Designed for seamless power delivery, these pigtails are a must-have for any electrical setup. With a 6-inch wire length, they offer the flexibility and reach you need for a variety of applications. The 90 Degrees angle design ensures a snug and secure fit, reducing the risk of disconnection and enhancing the reliability of your connections. Ideal for those who demand efficiency and reliability, the PGT6710NPG pigtails are your go-to choice for power delivery needs. Whether you are a professional electrician or a DIY enthusiast, these pigtails are engineered to meet your needs with precision and ease. Elevate your electrical connections with the PGT6710NPG Two-Wire 90 Degrees Pigtails and experience the difference in quality and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.