DC Auxiliary Heater, 24V, 10A, 9-7/8 in. H
- Mfr # 4000-24V
- Zoro # G0699645
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Height
9 7/8 in
Depth
7 1/4 in
BtuH
13,200 BtuH
Watts
30 W
Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000-24V
- Zoro #
- G0699645
- UPC #
- 810349011182
- Country of Origin
- China
Dimensions
- Height
- 9 7/8 in
- Depth
- 7 1/4 in
- Width
- 7 5/16 in
- Overall Width
- 7 1/4 in
- Overall Height
- 9 7/8 in
- Overall Length
- 7 5/16 in
- Wire Rope Length
- 7 5/16 in
- Length
- 7 5/16 in
Details
- Item
- Automotive Auxiliary Heater
- BtuH
- 13,200 BtuH
- Watts
- 30 W
- Voltage
- 24V
- Includes
- Mounting Hardware
- Fuse Amps
- 10 A
- Case Material
- Glass-Filled Nylon
- Product Type
- Auxiliary Heater
- Wattage
- 30 W
- Current
- 3 A
- Heating Capacity
- 13,200 BtuH
- Housing Material
- Glass-Filled Nylon
- Operating Voltage
- 24V
Description
Automotive Auxiliary Heater, Product Type Auxiliary Heater, Operating Voltage 24V, Heating Capacity 13,200 BtuH, Housing Material Glass-Filled Nylon, Current 3 A, Wattage 30 W, Includes Mounting Hardware, Overall Height 9 7/8 in, Overall Length 7 5/16 in, Overall Width 7 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.