Borescope for Android Devices
- Mfr # ET16
- Zoro # G7763719
product price:Â
$
39.97
/ea
Key Features
Wireless Display
Via Smartphone App available via Klein Tools Website and Samsung Galaxy Store®
Overall Width
1.3" (3.3 cm)
Features
10' (3 m) Armored Gooseneck and 6 LED Lights
Overall Height
0.95" (2.4 cm)
Overall Length
3.7" (9.4 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET16
- Zoro #
- G7763719
- UPC #
- 092644692987
- Country of Origin
- China
Dimensions
- Overall Width
- 1.3" (3.3 cm)
- Overall Height
- 0.95" (2.4 cm)
- Overall Length
- 3.7" (9.4 cm)
Details
- Item
- Borescope for Android(R) Devices
- Wireless Display
- Via Smartphone App available via Klein Tools Website and Samsung Galaxy Store®
- Features
- 10' (3 m) Armored Gooseneck and 6 LED Lights
- Connector Type
- USB Type-C or Micro-USB for Android
- Includes
- Borescope with 10' Gooseneck, USB Adapters, Carrying Case, and Instruction Manual
Description
Borescope for Android(R) Devices
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.