Force Gauge, +/-0.2% Force Acc, Digital

  • Mfr # FGE-5XY
  • Zoro # G0083539
product price: 
$
720.99
/ea
Free Shipping & Returns

Key Features

Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head
Measuring Units
kg, lb, N
Range
0 to 5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGE-5XY
Zoro #
G0083539
UPC #
-
Country of Origin
Philippines
Item
Digital Force Gauge
Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head
Measuring Units
kg, lb, N
Range
0 to 5 lb
Power Source
AC Adapter, Battery
Measurement Modes
Peak Mode, Real Time Track Mode
Resolution
0.001 kg, 0.001 lb, 0.01 N
Sampling Rate
1,000 Hz
Auto Power Off
Yes
Battery Run Time
18 hr
Force Accuracy
+/-0.2% FS
Battery Chemistry
Nickel-Metal Hybride
Display Type
Digital
Force Resolution
0.001 Kg, 0.001 lb, 0.01 N
Maximum Force Measured
5 lbf
Digital Display Screen Type
LCD
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Number of Records Stored
1,000
Number of Digits
4
Number of Batteries Required
1
Minimum Force Measured
0.001 lbf
Power Source - TS Only
AC Adapter, Battery
Power Source - old
AC Adapter, Battery

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Description

Digital Force Gauge, Maximum Force Measured 5 lbf, Minimum Force Measured 0.001 lbf, Force Resolution 0.001 Kg, 0.001 lb, 0.01 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Digital, Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook

Ratings & reviews