Humidity Sensor

  • Mfr # HU-921-MA-8
  • Zoro # G7763780
product price: 
$
86.15
/ea

Key Features

Fits Brand
MAMAC
Standards
RoHS, UL-95
Manufacturers Warranty Length
5 yr
Application
Dehumidifiers, Humidifiers
Features
Conformal Coated and Moisture Sealed Electronics, Proprietary Hydrophobic and Oleophobic EPTFE Filter to Protect the Sensing Element from Condensation Fog Salt Air Pollutants and Other Contaminants
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HU-921-MA-8
Zoro #
G7763780
UPC #
-
Country of Origin
United States
Item
Humidity Sensor
Fits Brand
MAMAC
Standards
RoHS, UL-95
Application
Dehumidifiers, Humidifiers
Features
Conformal Coated and Moisture Sealed Electronics, Proprietary Hydrophobic and Oleophobic EPTFE Filter to Protect the Sensing Element from Condensation Fog Salt Air Pollutants and Other Contaminants
Product Type
Humidity Sensor
NIST Traceable Certificate
NIST Traceable Certified
Relative Humidity Range
0 to 100%
Maximum Operating Temperature
130 Degrees F
RH Sensor
Capacitive
Weight
0.5 lb
Housing Material
Polycarbonate
Sensing Element Type
All-Polymer
Power Required
12 to 40V DC or 12 to 35V AC
Relative Humidity Accuracy
+/-3% of Full Scale
Power Type
Electrical
Compensated Temperature Range
-30 Degrees to 130 Degrees F
Loop Resistance
100 or 1000 ohms
Power Source
12 to 40V DC/12 to 35V AC
Minimum Operating Temperature
-30 Degrees F
Hysteresis
+/-1%
Humidity Accuracy
+/-3% RH (30% to 70% RH)
Electrical Connection Type
Hardwired
Output
0 to 10VDC, 4 to 20mA
Series
HU-921
Power Source - TS Only
12 to 40V DC/12 to 35V AC
Power Source - old
12 to 40V DC/12 to 35V AC

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
2 in
Overall Length
3 1/4 in
Overall Height
3 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in
Fits Chest Size
Conformal Coated and Moisture Sealed Electronics, Proprietary Hydrophobic and Oleophobic EPTFE Filter to Protect the Sensing Element from Condensation Fog Salt Air Pollutants and Other Contaminants

Description

Humidity Sensor, Sensing Element Type All-Polymer, Mounting Location Surface Mount, Output 0 to 10VDC, 4 to 20mA, Housing Material Polycarbonate, Electrical Connection Type Hardwired, Loop Resistance 100 or 1000 ohms, Relative Humidity Accuracy +/-3 Percent of Full Scale, Overall Length 3 1/4 in, Overall Width 2 in, Overall Height 3 in, Relative Humidity Range 0 to 100 Percent, Hysteresis +/-1 Percent, Product Type Humidity Sensor

Ratings & reviews