Diffuser, Ceiling, 8" x 24" x 24"
- Mfr # TMS-3-8-24X24
- Zoro # G7765031
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Titus
Product Type
Ceiling Diffuser
Overall Height
24 in
Overall Width
24 in
Overall Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMS-3-8-24X24
- Zoro #
- G7765031
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Width
- 24 in
- Overall Depth
- 8 in
Details
- Item
- Ceiling Diffuser
- Fits Brand
- Titus
- Product Type
- Ceiling Diffuser
- Shape
- Rectangular
Description
Ceiling Diffuser, Product Type Ceiling Diffuser, Overall Depth 8 in, Overall Height 24 in, Overall Width 24 in, Overall Diameter Not Applicable, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.