Shop YELLOW JACKET
See all product information
Create Account
Valve Core, 6 in L, PK10
- Mfr # 19305
- Zoro # G110474415
product price:Â
$
21.35
/pk of 10, $2.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
6 in
Product Type
Valve Core
Compatible Manufacturer Model Number
19306
Number of Valve Cores Included
10
Wire Rope Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19305
- Zoro #
- G110474415
- UPC #
- 686800193052
- Country of Origin
- United States
- Item
- Schrader Core
- Product Type
- Valve Core
- Compatible Manufacturer Model Number
- 19306
- Number of Valve Cores Included
- 10
Dimensions
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Valve Core, 8 1/4 in L, PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.