Shop UNITED ELECTRIC
See all product information
Create Account
Pressure Switch
- Mfr # 24-013
- Zoro # G7765077
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
UNITED ELECTRIC
Includes
External Adjustment Knob
Input Voltage
125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC
Product Type
Differential Pressure Switch
Contact Form
SPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-013
- Zoro #
- G7765077
- UPC #
- -
- Country of Origin
- United States
- Item
- Differential Pressure Switch
- Fits Brand
- UNITED ELECTRIC
- Includes
- External Adjustment Knob
- Input Voltage
- 125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC
- Product Type
- Differential Pressure Switch
- Contact Form
- SPDT
- Sample Line Connector Type
- NPT
- Maximum Operating Temperature
- 160 Degrees F
- Pressure Type
- Differential
- Weight
- 0.41 lb
- Electrical Connection Type
- Screw Terminals
- Maximum Pressure Setting
- 10 psi
- Standards
- CE, CUL, UL Listed
- Minimum Pressure Setting
- 1 psi
- Number of Switches
- 1
- Pressure Setpoint Type
- Adjustable
- Application
- HVAC, Pump Control
- Electrical Rating
- 0.25 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 mA @ 24V DC, 2 mA @ 12V DC, 3 A @ 30V DC Inductive, 5 A @ 125/250V AC Inductive, 5 A @ 125V AC Resistive, 5 A @ 30V DC Resistive, 5 mA @ 6V DC
- Maximum Pressure Rating
- 150 psi
- Minimum Operating Temperature
- 30 Degrees F
Dimensions
- Overall Depth
- 2 11/16 in
- Overall Height
- 3 1/2 in
- Sample Line Connection Size
- 1/4 in
- Overall Width
- 3 1/8 in
Description
Differential Pressure Switch, Application HVAC, Pump Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 0.25 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 mA @ 24V DC, 2 mA @ 12V DC, 3 A @ 30V DC Inductive, 5 A @ 125/250V AC Inductive, 5 A @ 125V AC Resistive, 5 A @ 30V DC Resistive, 5 mA @ 6V DC, Includes External Adjustment Knob, Input Voltage 125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC, Maximum Operating Temperature 160 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.