Pressure Switch
- Mfr # 10-C11
- Zoro # G7765165
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC
Product Type
Pressure Switch
Overall Diameter
1 1/4 in
Maximum Operating Temperature
160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-C11
- Zoro #
- G7765165
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- UNITED ELECTRIC
- Item
- Pressure Switch
- Input Voltage
- 125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC
- Product Type
- Pressure Switch
- Maximum Operating Temperature
- 160 Degrees F
- Housing Type
- NEMA-4 Enclosure
- Maximum Pressure Rating
- 1,500 psi
- Pressure Setpoint Type
- Adjustable
- Contact Form
- SPDT
- Housing Material
- Aluminum
- Electrical Rating
- 0.25 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 mA @ 24V DC, 2 mA @ 12V DC, 3 A @ 30V DC Inductive, 5 A @ 125/250V AC Inductive, 5 A @ 125V AC Resistive, 5 A @ 30V DC Resistive, 5 mA @ 6V DC
- Minimum Operating Temperature
- 0 Degrees F
- Minimum Pressure Setting
- 10 psi
- Electrical Connection Type
- Hardwired
- Weight
- 0.41 lb
- Maximum Pressure Setting
- 15 psi
- Standards
- ATEX Directive (2014/34/EU), CE, CUL, Low Voltage Directive (LVD) (2014/35/EU), Pressure - UL 508, CSA C22.2 No. 14, File #E42272, Pressure Equipment Directive (PED) (2014/68/EU), UL Listed
- Sample Line Connector Type
- NPT
- Number of Switches
- 1
Dimensions
- Overall Diameter
- 1 1/4 in
- Overall Height
- 4 3/16 in
- Sample Line Connection Size
- 1/8 in
Description
Pressure Switch, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 0.25 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 mA @ 24V DC, 2 mA @ 12V DC, 3 A @ 30V DC Inductive, 5 A @ 125/250V AC Inductive, 5 A @ 125V AC Resistive, 5 A @ 30V DC Resistive, 5 mA @ 6V DC, Housing Material Aluminum, Housing Type NEMA-4 Enclosure, Input Voltage 125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC, Maximum Operating Temperature 160 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.