Shop UNITED ELECTRIC
See all product information
Create Account
Pressure Switch
- Mfr # E54-D23BC
- Zoro # G7765171
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 125V DC, 24V DC, 250V AC, 30V DC, 480V AC
Product Type
Pressure Switch
Housing Type
NEMA-1 Enclosure
Housing Material Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E54-D23BC
- Zoro #
- G7765171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3 1/2 in
- Overall Width
- 2 13/16 in
- Overall Height
- 3 1/4 in
Details
- Fits Brand
- UNITED ELECTRIC
- Item
- Pressure Switch
- Input Voltage
- 125V AC, 125V DC, 24V DC, 250V AC, 30V DC, 480V AC
- Product Type
- Pressure Switch
- Housing Type
- NEMA-1 Enclosure
- Housing Material Finish
- Black
- Electrical Connection Type
- Screw Terminals
- Weight
- 0.75 lb
- Application
- Heating
- Mounting Hole Center to Center Distance
- 1 3/4 in
- Maximum Operating Temperature
- 160 Degrees F
- Minimum Pressure Setting
- 150 psi
- Contact Form
- SPDT
- Pressure Setpoint Type
- Adjustable
- Electrical Rating
- 0.03 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 A @ 24 to 30V DC Inductive, 15 A @ 125/250/480V AC Resistive, 2 A @ 24 to 30V DC Resistive
- Minimum Operating Temperature
- -40 Degrees F
- Standards
- CE, CUL, cULus Type J54, J54A, H54, cURus H54S, cURus J54AS, cURus J54S, Low Voltage Directive (LVD) (2006/95/EC), Pressure - UL 508, CSA C22.2 No. 14, File #E42272, Pressure Equipment Directive (PED) (97/23/EC), Temperature - UL 873, CSA C22.2 No. 24, File #E10667
- Maximum Pressure Setting
- 650 psi
- Number of Switches
- 1
Description
Pressure Switch, Application Heating, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 0.03 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 A @ 24 to 30V DC Inductive, 15 A @ 125/250/480V AC Resistive, 2 A @ 24 to 30V DC Resistive, Housing Material Finish Black, Housing Type NEMA-1 Enclosure, Input Voltage 125V AC, 125V DC, 24V DC, 250V AC, 30V DC, 480V AC, Maximum Operating Temperature 160 Degrees F, Maximum Pressure Setting 650 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.