Pressure Switch

  • Mfr # H100-703
  • Zoro # G7765269
product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 24V DC, 250V AC, 30V DC, 480V AC
Features
Range 9-300
Product Type
Pressure Switch
Number of Switches
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H100-703
Zoro #
G7765269
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/4 in
Overall Depth
2 3/8 in
Overall Height
6 5/8 in
Sample Line Connection Size
1/4 in
Overall Width
4 in

Details

Item
Pressure Switch
Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 24V DC, 250V AC, 30V DC, 480V AC
Features
Range 9-300
Product Type
Pressure Switch
Number of Switches
1
Sample Line Connector Type
NPT
IP Rating
IP65
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Weight
2 lb
Electrical Rating
0.03 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 A @ 24 to 30V DC Inductive, 15 A @ 125/250/480V AC Resistive, 2 A @ 24 to 30V DC Resistive
Minimum Pressure Setting
9 in wc
Maximum Pressure Setting
300 in wc
Maximum Pressure Rating
500 psi
Application
Air Compressor Control, Pump Control
Contact Form
SPDT
Standards
SIL 2 Certified (SIL 3 Capable)
Pressure Setpoint Type
Adjustable
Mounting Hole Center to Center Distance
2 3/4 in

Description

Pressure Switch, Application Air Compressor Control, Pump Control, Contact Form SPDT, Electrical Rating 0.03 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 A @ 24 to 30V DC Inductive, 15 A @ 125/250/480V AC Resistive, 2 A @ 24 to 30V DC Resistive, IP Rating IP65, Input Voltage 125V AC, 24V DC, 250V AC, 30V DC, 480V AC, Maximum Operating Temperature 160 Degrees F, Maximum Pressure Rating 500 psi, Maximum Pressure Setting 300 in wc, Minimum Operating Temperature 0 Degrees F

Ratings & reviews