Shop MITUTOYO
See all product information
Create Account
Dial Indicator
- Mfr # 2045A
- Zoro # G7770049
product price:Â
$
93.39
/ea
Key Features
Features
no through screw-hole on the frame for high-dust resistance
Standards
5mm
Dial Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2045A
- Zoro #
- G7770049
- UPC #
- 603908391678
- Country of Origin
- Japan
- Features
- no through screw-hole on the frame for high-dust resistance
- Item
- DIAL INDICATOR
- Standards
- 5mm
- Dial Color
- Black
Description
Dial Indicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.